Beli pipe flaring kit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Double Flaring Tool SetDeskripsi:Manufactured to double flare aluminium and copper tubing up to .040 Inch wall thickness producing SAE 45 Degree flares. Heat treated alloy steel swivel is precision ground and chromed to reduce friction. Heat treated drop forged yoke. Each adaptor is clearly stamped with the size for easy identification. Bright lustre plate finish with contrasting black oxide. Will also produce a single flare. Sizes: 3/16 Inch, 1/4 Inch, 5/16 Inch, 3/8 Inch, 7/16 Inch, 1/2 Inch, and 5/8 Inch.atribut:
- Angle of Flare: 45Degree
- Compatible Pipe Material: Aluminium Copper Soft Steel
- Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/8Inch 7/16Inch
- Lap Type: Single
- Type: Flaring Tool Set
- Includes: (7) Die Heads: 3/16 1/2 1/4 3/8 5/16 5/8 7/16 Carrying Case Cutter Double Flaring Tool
- Number of Pieces: 9
- Product Number: DFT625
- Kennedy Compact Flaring Tool With Cutter/Deburrer SetDeskripsi:Suitable for use on aluminium, brass and copper pipe. Compact folding design. Robust moulded case. Single 45 Degree flares: 3/16 Inch to 5/8 Inch. Double flares: 3/16 Inch to 1/2 Inch. Cutter: 1/8 Inch to 1.1/4 Inch. Deburrer: 1/8 Inch to 1.1/8 Inch internal and external.atribut:
- Angle of Flare: 45Degree
- Compatible Pipe Material: Aluminium Brass Copper
- Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/16 (Single Flare Onlyin. 5/8Inch
- Lap Type: Double Lap Single Lap
- Type: Flaring Tool Set
- Includes: Carrying Case Cutter Deburrer Flaring Tool
- Number of Pieces: 4
- Product Number: CFTK625
- MAXPOWER Flaring Tool Kitatribut:
- Size: GS-829
- JTC Large Tube Cutter & Flaring Tool Setatribut:
- Size: 1/8\" to 1 1/8\"
- TRUSCO Flaring Toolatribut:
- Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
- Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
- JTC Tube Cutter & Flaring Toolatribut:
- Range of Use: 1/8~1-1/8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
- Type: inch
- MAXPOWER Flaring Tool & Tube Cutter Kit (Pemotong Pipa)atribut:
- Type: GS-827
- BluePoint Flaring Tool KitsDeskripsi:Flaring and Swaging SetTF275A- 45degrees flare or swage soft copper, brass, or aluminum tubing- Die blocks handle 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, and 3/4inch OD tubing- Swages 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, and 3/4inch OD tubing- TF27
- TRUSCO Flaring ToolDeskripsi:Use:For flare processing of soft copper pipes and soft viscoelastic quality aluminumatribut:
- Fit Pipe Outer Diameter (mm): 4, 6, 8, 10, 12, 14, 16
- Mass (kg): 1
- Purpose of Use: For flaming processing of flexible soft copper refrigeration tube/Soft viscous aluminum pipe.
- Rothenberger Torque Wrench Set (Kunci Torsi)Deskripsi:kunci torqueatribut:
- Color: Red
- Torque Range (N m): 10 to 75
- TRUSCO Light-weight Flaring ToolDeskripsi:-Adopted aluminum alloy for the main body and realizes surprisingly lightweight.-Compatible with new refrigerant with eccentricity type.-For flare processing of copper tube.atribut:
- Type: For inch
- Purpose of Use: For flare processing of copper tube.
- monotaro Kunci Torsi untuk Refrigerant PipingDeskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Head Shape: Spanner type
- Pricision (%): ± 4
Daftar Harga pipe flaring kit Terbaru March 2026
| Kennedy Double Flaring Tool Set | Rp1.099.900 |
| Kennedy Compact Flaring Tool With Cutter/Deburrer Set | Rp2.699.900 |
| Rothenberger Reeling Flaring Tool | Rp5.299.900 |
| MAXPOWER Flaring Tool Kit | Rp399.900 |
| JTC Large Tube Cutter & Flaring Tool Set | Rp1.399.900 |
| TRUSCO Flaring Tool | Rp2.099.900 |
| JTC Tube Cutter & Flaring Tool | Rp819.900 |
| MAXPOWER Flaring Tool & Tube Cutter Kit (Pemotong Pipa) | Rp399.900 |
| RIDGID Flaring Tools 45 Degree SAE Flares | Rp2.799.900 |
| BluePoint Flaring Tool Kits | Rp1.899.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)


























































































































































/P102054116-1.jpg)




/6mP101004238-2.jpg)